Welcome to Würth Chile For trade customers only

Venta por mayor

Compra a crédito

Sigue en vivo tus pedidos

Precios personalizados

Torque multiplier 1:78

TRQMULTIPLRS-1:78-7500NM-SKT32/33MM-BOX

Art.-no. 0714750078

EAN 4066443025013

Prices for customers after login
Torque multiplier 1:78

Art.-no. 0714750078

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Torque multiplier ratio 1:78. Allows high torques to be applied with minimal effort, ideal for removing truck wheel bolts and bolts that are difficult to remove.

Features


  • Torque ratio 1:78

  • Includes extension and 32 and 33 mm sockets.

  • Robust construction

  • Includes plastic carry case.


Advantages


  • Supplied in a practical plastic case

  • Easy to use

  • Great multiplication of force

  • Reduced torque ratio

  • Includes two sockets

  • Reduces the effort required to release wheel bolts.
Notice

Not to be used with striking tools, tyres or power tools.


Do not overtighten the bolts.


Store in a dry place to prevent corrosion of the equipment.

These instructions are merely recommendations based on our experience. We recommend performing tests prior to use for each new type of application or surface to be treated. Würth Chile cannot be held liable for any loss or damage directly or indirectly resulting from application. These instructions are merely recommendations based on our experience. We recommend performing tests prior to use for each new type of application or surface to be treated. Würth Chile cannot be held liable for any loss or damage directly or indirectly resulting from application.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Transmission ratio

1:78

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information